- Portable Reciprocating Compressor
- 20 gal Vertical Tank
- 2 hp
- 115 Volt Single Phase
- 1-Stage
description
- Designed for professionals and serious do-it-yourselfers, the versatile Garage Mate is ideal for the home, shop or jobsite. Delivering maximum air, this product can power impact guns, ratchets, grinders, drills, nailers, paint sprayers, sanders and more. The Garage Mate features a cast iron, oil-lubricated pump for solid, reliable performance. All models are equipped with a pressure switch, pressure gauge, regulator, safety valve, manual drain and 6' power cord.
applications
- Impact guns
- Ratchets
- Grinders
- Drills
- Nail guns
- Paint sprayers
- Sanders
- *Air demand must be within compressor's pressure and flow performance
features
- 100% continuous-duty for tough applications
- Cast iron cylinders and frame
- Belt-driven for quiet operation – 80 dBA
- Heavy-duty ergonomic handle for operator comfort
- Semi-pneumatic tires for easy portability
- Easily accessible side drain valve
- 20 gallons ASME, National Board-coded receiver tank includes discharge mounted check valve, pressure gauge, drain valve, service valve and relief valve
- Automatic start/stop pressure switch control with manual on/off lever
- Manual thermal overload motor protection – no starter required
- Enclosed belt guard shields flywheel, belt and motor sheave for extra protection
- Splash lubrication
- All units are prewired and thoroughly tested before shipment
- Compliant with UL®/CSA/ASME standards
- Includes oil and two filters
- Two-Year Warranty Available: Purchase an All-Season Select lubricant start-up kit, and receive all the parts you need for start-up and the first year of maintenance, along with an extended pump warranty. Kit # 47853635003-R
| Drive Type | Electric |
| Package Type | Box |
| Phase | Single Phase |
| Air Flow @ Pressure | 5.2 ft3/min @ 90 psi |
| Stages | 1 |
| Pressure | 135 psi |
| Material | Cast Iron |
| Compressor Type | Portable |
| Length | 22 in |
| Pressure [Max] | 135 psi |
| Tank Type | Vertical |
| Body Material | Cast Iron |
| Outlet | 1/4 in NPT |
| Driver | Electric |
| Model | P1.5IU-A9/Garage Mate |
| Height | 43 in |
| Voltage Rating | 115 |
| Operating Pressure [Max] | 175 psi |
| Voltage/Phase | 115/1 |
| Tank Size | 20 gal |
| Compressor Design | Reciprocating |
| Wheel Type | Semi-Pneumatic |
| NPT Outlet | 1/4 in |
| Weight | 238.0 LB |


