- 2 hp
- 135 max PSI
- Twin Tank 4 gal
features
- Ergonomic design for better handling
- Easy-to-read and user front operation panel
- Two quick disconnect couplers to run two tools simultaneously
- Protective back shroud and enclosed frame for rugged applications
| Height | 19 in |
| Package Type | Value Package |
| Tank Type | Twin |
| Amps | 15 A |
| Air Consumption [Average] | 4.3 ft3/min |
| Tank Size | 4 gal |
| Compressor Design | Reciprocating |
| Length | 19 in |
| Model | P1IU-A9 |
| Voltage/Phase | 120/1 |
| Pressure [Max] | 135 psi |
| Weight | 176.4 LB |
| EAN or UPC | 663023082035 |

