- Pneumatic Tamper
- 1750 blows/min
features
- Compact for backfill tamping between foundations and around other jobsite obstructions
- Dual action sand wiper front end keeps dirt out of barrel
- Plated piston for excellent wear resistance
- Built-in lubricator and muffler
- 7/8" tapered rod
| Air Consumption [Max] | 36 ft3/min |
| Type | Floor Rammer/Tamper |
| Cycle Rate | 1750 blows/min |
| Control Type | On/Off - Lever Throttle |
| Length | 50 7/8 in |
| Weight | 52.8 LB |
| EAN or UPC | 663023036380 |

