Skip to content Skip to navigation menu
4 in Wheel Dia Type 27 Wheel 0.9 hp 14000 rpm Rear Exhaust Extended Air Angle

444

4 in Wheel Dia Type 27 Wheel 0.9 hp 14000 rpm Rear Exhaust Extended Air Angle
Item #120952335
  • 4 in Wheel Diameter
4 in Wheel Dia Type 27 Wheel 0.9 hp 14000 rpm Rear Exhaust Extended Air Angle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Wheel Diameter

description

  • Give your repetitive welding tasks the durability they deserve with Ingersoll Rand's 444 Angle Grinder. Ergonomically designed with comfort in mind, this proven performer puts productivity on a pedestal without breaking the bank or sacrificing any of the power you've come to expect from Ingersoll Rand. From harsh environments to high duty cycle applications, there's nothing this handheld workhorse won't handle head-on.

features

  • Performance: A powerful 0.9 HP motor and 14,000 RPM operating speed provide all the power you need to take on even your toughest tasks time and time again.
  • Durability: Thanks to a significantly longer life than the next best competitor in its class, you can count on this powerful performer to keep on performing for countless repetitions to come.
  • Ergonomics: Designed with an auxiliary handle for greater control, an ability to adjust to right-handed or left-handed users and a narrow composite handle that accommodates even the smallest hands, this carefully crafted tool delivers cutting edge comfort.
  • Productivity: Complete with an easily adjustable 8-position (126 degree) guard and spindle lock for quick abrasive changes, this low intensity-high duration power tool ensures peak productivity is always in play.
  • Versatility: Created with a low head height for greater accessibility and weight reduction, the 444 Angle Grinder is easily adaptable, bringing all-around resourcefulness to every task you take on.
  • Adjustable 8 position Guard and Spindle Lock
  • Extended Angle Head
Lock Mechanism Lever Lock In Off Position
Handle Type Right Angle with Auxiliary Handle
Air Inlet 1/4 in NPT
Wheel Thickness 1/4 in, 6.4 mm
Handle Material Composite
Air Consumption @ Free Speed 34 cfm, 962 lpm
Housing Material Aluminum Core With Composite Sleeve
Free Speed [Max] 14000 rpm
Wheel Diameter 4 in, 102 mm
Exhaust Location Rear
Standard CE, UKCA
Guard Material Steel
Length 10.57 in
Wheel Type Type 27
Duty Rating Industrial Duty
Power Source Air Powered
Height 2.9 in
Air Pressure 90 psi
Air Consumption @ Load 29 cfm, 821 lpm
Hose Size [Min] 3/8 in
Average Air Consumption 29 cfm, 821 lpm
Height Over Spindle 2.9 in
Bearing Type Ball Bearing, Needle Bearing
Rated Power 0.9 hp
Warranty 1-Year
Vibration Level 6.89 m/s2
Weight 5.5 LB
EAN or UPC 663023170770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison