- 4.5 in Wheel Diameter
- 12000 rpm Maximum Speed
description
- Don’t let grinding in tight spaces slow you down. The 440 Series Air Extended Angle Grinders from Ingersoll Rand® deliver dependable performance featuring a powerful 0.9 hp motor that maximizes material removal and reduces job completion time in hard-to-reach areas. At under 4lbs, its lightweight construction, slim grip, and low-profile lever throttle make it an ideal tool for all day use without operator fatigue. An adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single wrench. The 440 Series Air Extended Angle Grinders are offered in three guard sizes from 4” to 5”. For reliable grinding in hard-to-reach areas, keep your operation running with the 440 Series Extended Angle Grinders.
applications
- Designed for material removal using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.
features
- Powerful 0.9 hp 12,000 rpm motor maximizes material removal, reducing job completion time in hard-to-reach areas.
- Extended angle head with reduced height over spindle provides superior accessibility in confined spaces.
- Adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single wrench.
- At under 4lbs, its lightweight construction, slim grip, and low-profile lever throttle make it an ideal tool for all day use without operator fatigue.
- Left or right auxiliary handle position for operator preference.
includes
- Tool, 1 Wrench, Safety Manual, Auxiliary Handle
| Warranty | 1-Year |
| Sound Pressure/Power | 89/100 Db(A) |
| Wheel Type | Type 27 |
| Hose Size [Min] | 3/8 in |
| Speed [Max] | 12000 rpm |
| Speed Setting | Variable Speed |
| Special Features | Adjustable Guard, Spindle Lock, Extended Angle Head |
| Arbor Size | 5/8-11 |
| Length | 10.56 in |
| Housing Material | Aluminum Core With Composite Sleeve |
| Vibration Level | 5.65 m/s2 |
| Air Pressure | 90 psi |
| Rated Power | 0.9 hp |
| Standard | CE, UKCA |
| Height | 4.2 in |
| Air Inlet Type | NPT |
| Handle Type | Right Angle, Aux Handle |
| Throttle Type | Safety Lever |
| Air Inlet Size | 1/4 in |
| Wheel Thickness | 1/4 in |
| Air Consumption @ Free Speed | 32 cfm, 906 lpm |
| Height Over Spindle | 3.43 in |
| Exhaust Location | Rear |
| Vibration Uncertainy (K) | 1.18 m/s2 |
| Wheel Dia. | 4.5 in |
| Air Consumption @ Load | 27.5 cfm, 779 lpm |
| Weight | 5.5 LB |
| EAN or UPC | 663023174938 |

