- 5 in Wheel Diameter
- 12000 rpm Maximum Speed
description
- Don’t let grinding in tight spaces slow you down. The 440 Series Air Extended Angle Grinders from Ingersoll Rand® deliver dependable performance featuring a powerful 0.9 hp motor that maximizes material removal and reduces job completion time in hard-to-reach areas. At under 4lbs, its lightweight construction, slim grip, and low-profile lever throttle make it an ideal tool for all day use without operator fatigue. An adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single wrench. The 440 Series Air Extended Angle Grinders are offered in three guard sizes from 4” to 5”. For reliable grinding in hard-to-reach areas, keep your operation running with the 440 Series Extended Angle Grinders.
applications
- Designed for material removal using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.
features
- Powerful 0.9 hp 12,000 rpm motor maximizes material removal, reducing job completion time in hard-to-reach areas.
- Extended angle head with reduced height over spindle provides superior accessibility in confined spaces.
- Adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single wrench.
- At under 4lbs, its lightweight construction, slim grip, and low-profile lever throttle make it an ideal tool for all day use without operator fatigue.
- Left or right auxiliary handle position for operator preference.
includes
- Tool, 1 Wrench, Safety Manual, Auxiliary Handle
| Wheel Type | Type 27 |
| Speed Setting | Variable Speed |
| Vibration Level | 5.87 m/s2 |
| Exhaust Location | Rear |
| Special Features | Adjustable Guard, Spindle Lock, Extended Angle Head |
| Handle Type | Right Angle, Aux Handle |
| Hose Size [Min] | 3/8 in |
| Length | 10.56 in |
| Height Over Spindle | 3.43 in |
| Air Inlet Type | NPT |
| Air Consumption @ Load | 27.5 cfm, 779 lpm |
| Standard | CE, UKCA |
| Wheel Thickness | 1/4 in |
| Wheel Dia. | 5 in |
| Sound Pressure/Power | 89/100 Db(A) |
| Housing Material | Aluminum Core With Composite Sleeve |
| Warranty | 1-Year |
| Air Inlet Size | 1/4 in |
| Air Consumption @ Free Speed | 32 cfm, 906 lpm |
| Arbor Size | 5/8-11 |
| Height | 3.2 in |
| Air Pressure | 90 psi |
| Vibration Uncertainy (K) | 1.38 m/s2 |
| Throttle Type | Safety Lever |
| Rated Power | 0.9 hp |
| Speed [Max] | 12000 rpm |
| Weight | 5.5 LB |
| EAN or UPC | 663023174945 |

