- Two-Stage Gas Driven Compressor
- 30 gal Tank
- 13 hp
features
- Oversized industrial grade bearings for extended pump life
- For fleet and field service, remote pneumatic, emergency production line needs and applications
- Cast iron v-block design ensures maximum reliability with 360° cooling
- Purchase an All-Season Select lubricant start-up /warranty kit, and receive all the parts you need for start-up and the first year of maintenance, along with an extended pump warranty. It also includes the additional benefit of a two-year bumper-to-bumper extended warranty and a five-year tank warranty. Kit # 47853635006-R
| Compressor Design | Reciprocating |
| Material | Cast Iron |
| Driver | Gas |
| Tank Type | Horizontal |
| Length | 44 in |
| Tank Size | 30 gal |
| Model | 2475F13GH |
| Body Material | Cast Iron |
| Height | 40 in |
| Drive Type | Gas Powered |
| Outlet | 3/4 in NPT |
| Voltage/Phase | N/A |
| Engine | Honda |
| Operating Pressure [Max] | 175 psi |
| NPT Outlet | 1/2 in |
| Compressor Type | Portable |
| Stages | 2 |
| Weight | 470.0 LB |


