- Pneumatic Style
- 16000 lb Capacity
- 16 hp Rated Power
description
- Ingersoll Rand Third Generation Air Winches are the workhorse winches of the Ingersoll Rand winch line. They have all the features you need and none you don’t to get the job done. Designed with premium features and built using rugged cast iron and steel, Ingersoll Rand doesn’t take shortcuts and never uses inferior components. Trusted by oilmen, offshore workers, miners and heavy construction crews around the globe, you can count on Ingersoll Rand Third Generation winches to get the job done.
features
- Durability: Rugged cast steel construction with 5:1 design factor ensures a long-life. Minimum 18:1 drum diameter to wire rope diameter increases rope life
- Safety: Lift-to-Shift variable speed lever provides precise control and built-in safety. Gearbox-in-drum design reduces size and helps the winch fit in compact applications
- Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information [email protected].
| Motor | Radial Piston Air Motor |
| Standards | ANSI.ASME B30.7, CE and FEM Classification 1 Bm or M5 (for -CE models), or Other 3rd Party Type Approvals |
| Style | Air |
| Control | Throttle, Lever |
| Hose Size [Min] | 1 1/4 in |
| Rope Diameter | 1/2 in, 13 mm |
| Housing Material | Steel |
| Capacity | 16000 lb |
| Air Pressure | 90 psi |
| Sound Level | 87 dB(A) |
| Gear Train | Planetary |
| Finish | Enamel Coated |
| Air Consumption @ Load | 350 ft3/min, 10 m3/min |
| Air Inlet | 1 1/4 in NPT |
| Weight | 0.0 KG |

