- Pneumatic Style
- 18880 lb Capacity
- 3.5 hp Rated Power
description
- Ingersoll Rand Pullstar winches feature a tough, yet compact design that helps them fit almost anywhere. Their low maintenance, highly reliable gear motors have only two moving parts making them virtually maintenance free- even after being stored or inactive for down times. Pullstar winches are built specifically for pulling operations and come standard with a disengaging clutch. They excel in environments where less rugged winches would fail.
features
- Rugged cast iron and steel construction delivers long-life.
- Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM Classification 1 Bm.
- Reliable gear type air motor designed for the harshest environments.
- Standard internal muffler reduces noise levels.
- Lift-to-Shift variable speed lever provides precise control and built-in safety.
- Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information [email protected].
| Control | Lever |
| Hose Size [Min] | 3/4 in |
| Gear Train | Planetary |
| Rope Diameter | 7/16 in, 11 mm |
| Air Consumption @ Load | 170 ft3/min, 4.8 m3/min |
| Air Inlet | 3/4 in BSP |
| Motor | Air Gear Motor |
| Air Pressure | 90 psi |
| Working Capacity | 105 ft |
| Sound Level | 90 dB(A) |
| Capacity | 18880 lb |
| Finish | Enamel Coated |
| Style | Air |
| Standards | ANSI/ASME B30.7, CE FEM Classification 1 BM, and Other 3rd Party Type Approvals |
| Housing Material | Steel |
| Weight | 0.0 KG |

