- 5 hp
- Horizontal Tank Style
- 200 Voltage
- Three Phase
description
- Quiet-enclosed reciprocating air compressors offer industry-leading dBA levels (as low as 65 dBA) without sacrificing performance. Built to last, these compressors are engineered to improve your ROI
features
- Enclosure delivers durable performance and vibration dampening via floating sub-base design
- Overhung crankshaft, weather resistant powder coating and cast-iron pump provide the durability you need
- 178 psi two-stage pump as well as 80- or 120-gallon ASME receiver tanks provide plenty of punch and versatility for your application
- 100% continuous duty, trouble-free clean air through a two-stage filtering process
| Voltage | 200 |
| Tank Style | Horizontal |
| Air Flow Rate | 16.8 cfm |
| Sound Level | 66 dbA |
| Phase | Three |
| Operating Pressure [Max] | 175 psi |
| Overall Height | 65 in |
| Inlet Size | 1 in |
| HP | 5 hp |
| Stages | 2 |
| Pump | Splash Lubricated |
| Overall Length | 70.5 in |
| Overall Width | 33.3 in |
| Type | Reciprocrating |
| Weight | 1210.0 LB |
| EAN or UPC | 678384290012 |

