- 15 hp
- Horizontal Tank Style
- 460 Voltage
- Three Phase
description
- Quiet-enclosed reciprocating air compressors offer industry-leading dBA levels (as low as 65 dBA) without sacrificing performance. Built to last, these compressors are engineered to improve your ROI
features
- Enclosure delivers durable performance and vibration dampening via floating sub-base design
- Overhung crankshaft, weather resistant powder coating and cast-iron pump provide the durability you need
- 190 psi two-stage pump as well as 80- or 120-gallon ASME receiver tanks provide plenty of punch and versatility for your application
- 100% continuous duty, trouble-free clean air through a two-stage filtering process
| Phase | Three |
| Overall Length | 75.6 in |
| Sound Level | 67 dbA |
| Overall Width | 34.3 in |
| HP | 15 hp |
| Tank Style | Horizontal |
| Pump | Splash Lubricated |
| Type | Reciprocrating |
| Stages | 2 |
| Inlet Size | 1.5 in |
| Operating Pressure [Max] | 175 psi |
| Air Flow Rate | 50 cfm |
| Voltage | 460 |
| Overall Height | 74 in |
| Weight | 1867.0 LB |
| EAN or UPC | 678384410014 |

