- Face Mount Air Motor
- 3.7 hp
- CCW, Non-Reversible
- 1" Shaft
- 1050 rpm Free Speed
features
- Infinitely variable speeds and torques via pressure regulation or air valves – no costly controls required
- Will not overheat or burn out, even when overloaded or run to stall
- Safe operation in hazardous conditions, with no electrical sparks or hydraulic fluids
- Cool running characteristics minimize effects of hot, wet, or dusty surroundings
- Low maintenance, based on simplicity of design and strength of construction
- Excellent design flexibility – a function of compact size, lightweight, and high power output
- Temperature range: up to 150 °F with standard lubrication
- up to 300 °F with high temperature lubrication
| Shaft Type | Round w/ Square Key |
| Series | 4800 |
| Mounting | Face Mount |
| Rotation | Left Hand (CCW) |
| Speed @ Maximum HP | 560 rpm |
| Reversible | No |
| Stall Torque | 69 |
| Starting Torque | 51 ft lb |
| Free Speed [Max] | 1050 rpm |
| Air Consumption @ Maximum HP | 95 ft3/min |
| HP [Max] | 3.700 hp |
| Weight | 16.0 LB |

