- Face Mount Air Motor
- 3.2 hp
- Reversible
- 1" Shaft
- 1429 rpm Free Speed
features
- Infinitely variable speeds and torques via pressure regulation or air valves – no costly controls required
- Instant starting, stopping and reversing eliminates delays of motor speed-up or slow-down periods
- Will not overheat or burn out, even when overloaded or run to stall
- Safe operation in hazardous conditions, with no electrical sparks or hydraulic fluids
- Cool running characteristics minimize effects of hot, wet, or dusty surroundings
- Low maintenance, based on simplicity of design and strength of construction
- Excellent design flexibility – a function of compact size, lightweight, and high power output
- Temperature range: up to 150 °F with standard lubrication
- up to 300 °F with high temperature lubrication
| Mounting | Face Mount |
| Shaft Type | Round w/ Square Key |
| Series | 4840 |
| Air Consumption @ Maximum HP | 95 ft3/min |
| Starting Torque | 32 ft lb |
| Speed @ Maximum HP | 711 rpm |
| Rotation | Reversible |
| Free Speed [Max] | 1429 rpm |
| Stall Torque | 42.7 |
| HP [Max] | 3 1/5 hp |
| Reversible | Yes |
| Weight | 65.56 LB |

