Skip to content Skip to navigation menu
4840 Series Air Motors

4840P

4840 Series Air Motors
Item #101490076
  • Reversible Rotation
  • 4840 Series
4840 Series Air Motors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reversible Rotation
  • 4840 Series

description

  • Ingersoll Rand air motors are flexible, efficient alternatives to electric sources – perfect for a wide range of industrial applications.

features

  • Durable inline planetary gearing system and robust vane motor design make it one of the most durable motors around
  • Designed to withstand harsh environments and keep on running
  • Easily serviceable, enhancing productivity by eliminating long repair times
Shaft Type Round w/ Square Key
Mounting Face Mount
Speed @ Maximum HP 228 rpm
RPM [Max] 475 rpm
HP [Max] 3 hp
Series 4840
Starting Torque 93 ft lb
Stall Torque 125 ft lb
Reversible Yes
Rotation Reversible
Free Speed [Max] 475 rpm
Air Consumption @ Maximum HP 95 ft3/min
Weight 21.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison