- Reversible Rotation
- 4840 Series
description
- Ingersoll Rand air motors are flexible, efficient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Durable inline planetary gearing system and robust vane motor design make it one of the most durable motors around
- Designed to withstand harsh environments and keep on running
- Easily serviceable, enhancing productivity by eliminating long repair times
| Speed @ Maximum HP | 167 rpm |
| Rotation | Reversible |
| Series | 4840 |
| HP [Max] | 3 hp |
| Air Consumption @ Maximum HP | 95 ft3/min |
| Starting Torque | 123 ft lb |
| Mounting | Face Mount |
| Stall Torque | 165 ft lb |
| Shaft Type | Round w/ Square Key |
| Reversible | Yes |
| RPM [Max] | 350 rpm |
| Free Speed [Max] | 350 rpm |
| Weight | 22.0 LB |

