- Reversible Rotation
- 4840 Series
description
- Ingersoll Rand air motors are flexible, efficient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Durable inline planetary gearing system and robust vane motor design make it one of the most durable motors around
- Designed to withstand harsh environments and keep on running
- Easily serviceable, enhancing productivity by eliminating long repair times
| Free Speed [Max] | 255 rpm |
| HP [Max] | 3 hp |
| RPM [Max] | 255 rpm |
| Speed @ Maximum HP | 125 rpm |
| Stall Torque | 215 ft lb |
| Starting Torque | 161 ft lb |
| Shaft Type | Round w/ Square Key |
| Rotation | Reversible |
| Air Consumption @ Maximum HP | 95 ft3/min |
| Mounting | Face Mount |
| Reversible | Yes |
| Series | 4840 |
| Weight | 21.34 LB |

