Ingersoll-Rand Co.
49812993
Single-Stage Reciprocating Air Compressor, Wheelbarrow, Electric- / Gas-Driven
Item #101522446
- SS3J3-WB Air Compressor Package w/Start Up Kit
- Wheelbarrow Type
- 3/8" NPT Outlet
- 135 psi Pressure
- 43" x 25" x 18"
description
- With Start-up Kit
features
- Lightweight with low profile design
- Designed for maximum maneuverability on the jobsite
- Durable cast iron construction
- 100% continuous-duty for tough applications
includes
- All Season Select® lubricant – a synthetic, all-temperature blend designed to increase efficiency, reduce wear, and prevent carbon buildup
- Replacement filter elements
- Pressure switch
- Regulator and gauge
- Two quick disconnects to power multiple tools
- Twin 8 gallon capacity tanks
- Electric model features belt drive to provide quiet operation (76dBA), 6' power cord, and dual voltage (2 hp model only)
| Tank Type | Twin |
| Phase | Single Phase |
| Voltage/Phase | 230-1-60 |
| Air Flow @ Pressure | 11.3 ft3/min @ 90 psi |
| Model | SS3J3-WB |
| NPT Outlet | 3/8 in |
| Pressure [Max] | 135 psi |
| Length | 43 in |
| Tank Size | 8 gal |
| Stages | 1 |
| Compressor Type | Portable |
| Compressor Design | Reciprocating |
| Driver | Electric |
| Package Type | Box |
| Engine | Ingersoll-Rand |
| Height | 25 in |
| Weight | 68.0 LB |

