- Chipping Hammer
| Length | 18 7/8 in |
| Type | Chipping |
| Handle Type | Swan Neck |
| Blows/Minute | 1,480 bpm |
| Tool Wt. | 17.5 lb |
| Weight | 18.8 LB |
| EAN or UPC | 663023010465 |
| Length | 18 7/8 in |
| Type | Chipping |
| Handle Type | Swan Neck |
| Blows/Minute | 1,480 bpm |
| Tool Wt. | 17.5 lb |
| Weight | 18.8 LB |
| EAN or UPC | 663023010465 |