- Hex Shank Asphalt Cutters
- 1 1/8" Drive Size
| Length Under Head | 11 in |
| Tip Size | 5 in |
| Blade Tip Shape | Straight |
| Type | Cutter/Digger Bit |
| Applicable Materials | Asphalt |
| Drive Type | Hex |
| Blade Shape | Flat |
| Drive Size | 1 1/8 in |
| Shank Length | 6 in |
| Weight | 8.0 LB |
| EAN or UPC | 663023037547 |

