- Standard Chisel
- 1" Drive Size
| Drive Type | Hex |
| Tip Size | 3 in |
| Drive Size | 1 in |
| Shank Length | 4 1/4 in |
| Blade Tip Shape | Straight |
| Blade Shape | Wedge |
| Type | Chisel Bit |
| Length Under Head | 18 in |
| Weight | 6.0 LB |
| Drive Type | Hex |
| Tip Size | 3 in |
| Drive Size | 1 in |
| Shank Length | 4 1/4 in |
| Blade Tip Shape | Straight |
| Blade Shape | Wedge |
| Type | Chisel Bit |
| Length Under Head | 18 in |
| Weight | 6.0 LB |