- Right Angle Handle Type
- 0.4 hp Rated Power
description
- MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
features
- MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 12,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
- MAX Productivity: Spindle lock feature allows for quick abrasive changeovers reducing operator downtime.
- MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
- MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
- Lube-free Motor, Spindle Lock
| Side to Center Distance | 0.79 in |
| Vibration Uncertainy (K) | 1 m/s2 |
| Handle Type | Right Angle |
| Air Pressure | 90 psi |
| Air Consumption @ Load | 25 cfm, 708 lpm |
| Wheel Type | Burr |
| Sound Pressure/Power Db | 85.6/96.6 A |
| Standard | 2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9 |
| Lock Mechanism | Lever Lock In Off Position |
| Exhaust Location | Rear |
| Speed Setting | Variable Speed |
| Hose Size [Min] | 3/8 in |
| Grinder Type | Die Grinder |
| Vibration Level | 4 m/s2 |
| Housing Material | Composite |
| Rated Power | 0.4 hp |
| Height Over Spindle | 3.4 in |
| Handle Material | Composite |
| Duty Rating | Heavy Duty |
| Actuation Location | Bottom |
| Free Speed [Max] | 12000 rpm |
| Air Inlet | 1/4 in NPT |
| Average Air Consumption | 6 cfm, 170 lpm |
| Warranty | 1-Year |
| Bearing Type | Ball Bearing |
| Actuation Type | Safety Lever |
| Power Source | Air Powered |
| Air Consumption @ Free Speed | 25 cfm, 708 lpm |
| Right Angle Length | 2 in |
| Height | 3.43 in |
| Arbor Size | 1/4 in |
| Length | 7 in |
| Weight | 2.69 LB |
| EAN or UPC | 663023172736 |

