- 5 in Wheel Diameter
- 12000 rpm Maximum Speed
description
- Take your productivity to the MAX with the 5445MAX and 545MAX Series 2.5 HP Air Angle Grinders from Ingersoll Rand®. Featuring a 2.5 hp motor that delivers the best power-to-weight ratio to maximize material removal, dramatically reducing job completion time on even the hardest alloys. At just over 4lbs, its compact construction is comfortable for all day use without operator fatigue. Durable, high strength internal components are built for long run times, reducing maintenance costs and operator downtime. An governed motor optimizes air consumption for the task at hand, delivering more power when you need it while increasing the life of abrasives and reducing consumable costs. A tool-free adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single spanner wrench. For colossal power in a compact size, keep your operators running with the 545MAX Series Angle Grinders.
applications
- Designed for material removal using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.
features
- Power: 2.5 hp motor delivers the best power-to-weight ratio to maximize material removal, dramatically reducing job completion time on even the hardest alloys.
- Performance: Governed motor optimizes air consumption for the task at hand, delivering more power when you need it while increasing the life of abrasives and reducing consumable costs.
- Productivity: No more excessive accessories. A tool-free adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single spanner wrench.
- Durability: Durable, high strength internal components are built for long run times, reducing maintenance costs and operator downtime.
- Comfort: At just over 4lbs, its compact construction packs a punch with a best-in-class power-to-weight ratio for all day use without operator fatigue.
includes
- Tool, 1 Wrench, Safety Manual, Auxiliary Handle, Allen wrench, Screw
| Hose Size [Min] | 1/2 in |
| Exhaust Location | Rear |
| Vibration Uncertainy (K) | 1.32 m/s2 |
| Wheel Dia. | 5 in |
| Arbor Size | 5/8-11 |
| Air Consumption @ Load | 76.75 cfm, 2174 lpm |
| Air Inlet Size | 3/8 in |
| Handle Type | Right Angle, Aux Handle |
| Air Pressure | 90 psi |
| Speed [Max] | 12000 rpm |
| Air Inlet Type | NPT |
| Sound Pressure/Power | 95.1/106.1 Db(A) |
| Wheel Thickness | 1/4 in |
| Vibration Level | 8.38 m/s2 |
| Special Features | Tool Free Adjustable Guard, Spindle Lock |
| Rated Power | 2.5 hp |
| Height Over Spindle | 4.17 in |
| Length | 9.33 in |
| Wheel Type | Type 27 |
| Height | 5.5 in |
| Speed Setting | Variable Speed |
| Standard | CE, UKCA |
| Housing Material | Aluminum Core With Composite Sleeve |
| Throttle Type | Safety Lever |
| Air Consumption @ Free Speed | 32.33 cfm, 916 lpm |
| Warranty | 1-Year |
| Weight | 5.8 LB |
| EAN or UPC | 840462300245 |

