- 2 1/2 in Drive Size
- 355 rpm Maximum Free Speed
- T-Handle Handle
- 50000 ft-lb Torque
description
- The 588A1 Impact Wrench delivers high power, doesn’t stall, and delivers smooth, constant speed from its motor.
applications
- These Air Impact Wrenches are designed to remove and install threaded fasteners requiring high torque. Engineered to withstand the harshest working conditions in oilfields, mines, and shipyards.
features
- Durability: With a cast iron hammer case and bronze end-plate, this wrench is spark proof and corrosion resistant. It will withstand even the harshest conditions.
- Reliability: Doesn’t stall, and delivers smooth, constant speed from its motor. Built with the most premium parts in the industry, this wrench is designed to last.
- Power: With a high torque output and maximum power of 50,000 ft-lbs max torque, this wrench makes every job a breeze.
- Built-in lubricator
| Impact Mechanism | Ball and Cam |
| Side to Center | 4 in |
| Free Speed [Max] | 355 rpm |
| Hose Size [Min] | 1 in |
| Blows/Minute | 550 |
| Handle Type | T-Handle |
| Standards | CE |
| Retainer Type | Thru-hole |
| No. of Power Settings | Continuous |
| Air Pressure | 90 psi |
| Torque | 50000 ft-lb, 67790 nm |
| Drive Size | 2 1/2 in |
| Handle Material | Composite |
| Warranty | 1 Year |
| Actuation | Lever |
| Duty Rating | Super |
| Housing Material | Impact and Chemical-Resistant Composite Housing and Patented Steel Reinforced Frame |
| Air Inlet | 1 in NPT |
| Exhaust Location | Bottom |
| Drive Type | Square |
| Air Consumption | 155 cfm, 4389 lpm |
| Motor | Non-Biased |
| Weight | 225.0 LB |

