- 2 1/2 in Drive Size
- 830 rpm Maximum Free Speed
- T-Handle Handle
- 20000 ft-lb Torque
description
- The 5980 series is not only one of the most powerful impacts in the industry, they are also one of the most durable and reliable.
applications
- These Air Impact Wrenches are designed to remove and install threaded fasteners requiring high torque. Engineered to withstand the harshest working conditions in oilfields, mines, and shipyards.
features
- Durability: With a Cast aluminum hammer case, metal housing, and bronze end-plate, this series is corrosion resistant. It will last through just about anything.
- Reliability: Ingersoll Rand products are built to last, and this series is no different. These tools will deliver the right amount of power every time you pull the trigger. Comes with a 1-year warranty.
- Power: This series has a high torque output and the planetary gear drive delivers smooth constant speed from the motor, so you never have to worry about power.
- Built-in lubricator
| Exhaust Location | Bottom |
| Drive Size | 2 1/2 in |
| Retainer Type | Thru-hole |
| Actuation | Lever |
| Hose Size [Min] | 1 in |
| Housing Material | Impact and Chemical-Resistant Composite Housing and Patented Steel Reinforced Frame |
| Duty Rating | Super |
| Torque | 20000 ft-lb, 27116 nm |
| Impact Mechanism | Ball and Cam |
| Motor | Non-Biased |
| No. of Power Settings | Continuous |
| Air Pressure | 90 psi |
| Free Speed [Max] | 830 rpm |
| Air Inlet | 3/4 in NPT |
| Blows/Minute | 850 |
| Standards | CE |
| Side to Center | 3.5 in |
| Handle Material | Composite |
| Drive Type | Square |
| Air Consumption | 5 cfm, 3681 lpm |
| Warranty | 1 Year |
| Handle Type | T-Handle |
| Weight | 0.0 LB |

