- Production Angle Drill
- 20.0 ft3/min
- 2000 rpm
- 1/4" (NPT)
features
- Ergonomically designed housing provides a secure surface for operator grip
- Maximum TIR runout of .005" ensures precision holes for critical applications
- Infinitely variable speed allows slow speed starting and high speed drilling
- Angle head may be rotated 360° to allow ideal orientation with the throttle
- Modular design allows maximum parts interchangeability and easy, low cost maintenance
| Inlet Size | 1/4 in NPT |
| Free Speed | 2000 rpm |
| Center to Side Distance | 17/32 in |
| Torque [Max] | 65 in lb |
| Spindle Thread | 3/8 in x 24 |
| Air Consumption | 20 ft3/min |
| Length | 9.470 in |
| Height | 2.970 in |
| Type | Right Angle Drill |
| Chuck Type | Keyed |
| Handle Type | Inline |
| Chuck Size | 1/4 in |
| Hose Size | 0.25 in |
| Inlet Pressure | 90 psi |
| Control Type | Lever Throttle |
| Weight | 3.0 LB |

