- Pneumatic Style
- 55000 lb Capacity
- 25.2 hp Rated Power
description
- Ingersoll Rand Infinity Winches are the premium air winches of the Ingersoll Rand winch line. They utilize a powerful radial piston air motor that delivers high torque and precise control. Designed with premium features and built using rugged cast iron and steel, Ingersoll Rand doesn’t take shortcuts and never uses inferior components. Infinity winches are available in a wide variety of sizes and configurations. And, with cold weather options and type approvals, these winches are ideal for harsh environment applications.
features
- Durability: Rugged all steel construction and fabricated steel frames for longer life. Features a powerful radial piston air motor that provides reliable power and adjustable speed. The self-cleaning KSC2 control valve improves flow and performance.
- Safety: 5:1 design factor for safe working load, Lift-to-Shift variable speed lever provides precise control and built-in safety. Meets ATEX Zone 1 and Zone 2 compliance standards
- Performance: Minimum 18:1 drum diameter to wire rope diameter reduces wire rope wear. Integrated gearbox-in-drum design for use in compact applications. Built-in lifting lugs designed for lifting the weight of the winch plus wire rope. Guideline/Podline deep water models are designed for offshore applications.
- Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information [email protected].
| Air Inlet | 1 1/4 in NPT |
| Capacity | 55000 lb |
| Standards | ANSI.ASME B30.7, CE and FEM Classification 1 Bm or M5 (for -CE models), or Other 3rd Party Type Approvals |
| Hose Size [Min] | 1 1/4 in |
| Sound Level | 97 dB(A) |
| Rope Diameter | 3/4 in, 20 mm |
| Air Pressure | 90 psi |
| Gear Train | Planetary |
| Air Consumption @ Load | 700 ft3/min, 20 m3/min |
| Finish | Enamel Coated |
| Control | Throttle, Lever |
| Housing Material | Steel |
| Style | Air |
| Motor | Radial Piston Air Motor |
| Weight | 0.0 KG |

