- Maintenance Drill
- 19.0 ft3/min
- 1250 rpm
- 1/4" (NPT)
- 1/2 hp
| Length | 8.400 in |
| Chuck Size | 1/2 in |
| Type | Straight Drill |
| Inlet Pressure | 90 psi |
| Control Type | On/Off |
| Free Speed | 1250 rpm |
| Inlet Size | 1/4 in NPT |
| Air Consumption | 19 ft3/min |
| Chuck Type | Keyed |
| Center to Side Distance | 29/32 in |
| Torque [Max] | 120 in lb |
| Spindle Thread | 3/8 in x 24 |
| Handle Type | Pistol Grip |
| Weight | 4.1 LB |
| EAN or UPC | 663023012469 |

