Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets.
features
EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
BETTER GRIP: All sockets feature IR Signature Vertical Knurling for better grip and easier handling
FINISHED: Constructed from Mirror-Polished Premium Chrome Vanadium Steel
QUALITY BUILT: Meets or Exceeds ANSI Standards for Fit, Finish and Torque
CONTENTS: Set contains 43 Sockets, a 90 Tooth Ratchet with Double Injection Handle, 2 Extensions (3 and 6 inch) and a Universal Joint
Standard
Exceeds ANSI Standards
Housing Material
Chrome Vanadium Steel
No. of Pieces
47
Power Source
Hand Tool
Drive Size
1/4 in
Weight
3.76 LB
EAN or UPC
28907537528
We're here for you
with Service Centers across the country - We have your back