- 66 Pieces
description
- Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets.
features
- EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
- BETTER GRIP: IR Signature Vertical Knurling for better grip and easier handling
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish
- Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- QUALITY BUILT: Meets or Exceeds ANSI Standards for Fit, Finish and Torque
- CONTENTS: The set includes 66 Torx and specialty bit sockets. Torx is a registered trademark of Acument Intellectual Properties LLC
| Power Source | Hand Tool |
| No. of Pieces | 66 |
| Standard | Exceeds ANSI Standards |
| Housing Material | Chrome Vanadium Steel |
| Weight | 9.15 LB |
| EAN or UPC | 28907537559 |

