Skip to content Skip to navigation menu
Chrome Vanadium Steel 16 Pieces Non-Slip Metric Combination Wrench Set

752009

Chrome Vanadium Steel 16 Pieces Non-Slip Metric Combination Wrench Set
Item #121035134
  • 16 Pieces
  • Metric
Chrome Vanadium Steel 16 Pieces Non-Slip Metric Combination Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Pieces
  • Metric

description

  • Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets.

features

  • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
  • ADDED CLEARANCE AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque
  • FINISHED Non-Slip Open End Design Grips and Holds Fasteners to Prevent Slipping
  • Constructed from Premium Chrome Vanadium Steel
  • QUALITY: Meets or Exceeds ANSI Standards for Torque, Length and Hardness
  • CONTAINS: Non-Slip Metric Combination Wrenches in sizes 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm
Inch/Metric Metric
Standard Exceeds ANSI Standards
No. of Pieces 16
Housing Material Chrome Vanadium Steel
Weight 5.94 LB
EAN or UPC 28907537573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison