- 17 Pieces
description
- Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets.
features
- EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
- MAXIMUM COMFORT: Double Injection Soft Grip Trilobular Handles for Maximum Comfort and Grip
- FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Shafts with Sandblasted and Magnetized Tips, Large Size Drivers have Hex Bolsters for Added Torque When Needed
- QUALITY: Exceeds ANSI Standards for Quality
- CONTAINS: 4 Slotted Screwdrivers, 5 Slotted Screwdrivers with Hex Bolster, 4 Phillips Screwdrivers, 4 Phillips Screwdrivers with Hex Bolster
| Standard | Exceeds ANSI Standards |
| No. of Pieces | 17 |
| Housing Material | PP / TPR Double Injection Handles, Silicon Vanadium Chrome Magnesium Alloy Blades |
| Weight | 5.43 LB |
| EAN or UPC | 28907537603 |

