The Ingersoll Rand® 66 piece 1/4-inch drive master mechanic's socket set combines the most commonly used technician tools in a comprehensive all-in-one collection. The set includes 51 SAE and metric sockets, a 72 tooth ratchet and 14 tools and accessories. All Ingersoll Rand® master mechanic tool sets include a durable, high-quality storage case that breaks down with removable hinges for easy storage in toolbox drawers and reassembles in seconds for transporting tools to the job site. Torx is a registered trademark of Acument Intellectual Properties LLC
features
COMPREHENSIVE SET: Includes 1/4-inch Drive: 51 SAE and Metric Sockets, 72 Tooth Ratchet and 14 Tools and Accessories
INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
Drive Size
1/4 in
Standard
Meet or Exceed ANSI Standards
Power Source
Hand Tool
No. of Pieces
66
Housing Material
Chrome Vanadium Steel
Weight
4.66 LB
EAN or UPC
28907549415
We're here for you
with Service Centers across the country - We have your back