The Ingersoll Rand® 68 piece 3/8-inch drive master mechanic's socket set combines the most commonly used technician tools in a comprehensive all-in-one collection. The set includes 43 SAE and metric sockets, a 72 tooth ratchet and 24 tools and accessories. All Ingersoll Rand® master mechanics tool sets include a durable, high-quality storage case that breaks down with removable hinges for easy storage in toolbox drawers and reassembles in seconds for transporting tools to the job site. Torx® is a registered trademark of Acument Intellectual Properties LLC
features
COMPREHENSIVE SET: 3/8-inch Drive Set Includes 43 SAE and Metric Sockets, 72 Tooth Ratchet and 24 Tools and Accessories.
INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
No. of Pieces
68
Drive Size
3/8 in
Housing Material
Chrome Vanadium Steel
Standard
Meet or Exceed ANSI Standards
Power Source
Hand Tool
Weight
11.26 LB
EAN or UPC
28907549422
We're here for you
with Service Centers across the country - We have your back