The Ingersoll Rand® 101 piece 1/4 and 3/8-inch drive master mechanic's socket set combines the most commonly used technician tools in a comprehensive all-in-one collection. The set includes 76 sockets, 2 each 72 tooth ratchets 23 tools and accessories. All Ingersoll Rand® master mechanics tool sets a durable, high-quality storage case that breaks down with removable hinges for easy storage in toolbox drawers and reassembles in seconds for transporting tools to the job site. Torx is a registered trademark of Acument Intellectual Properties LLC
features
COMPREHENSIVE SET: Includes 76 Sockets, 2 Each 72 Tooth Ratchets, 23 Tools and Accessories.
INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
Standard
Exceeds ANSI Standards
Housing Material
Chrome Vanadium Steel
Drive Size
1/4 in
Power Source
Hand Tool
No. of Pieces
101
Weight
15.16 LB
EAN or UPC
28907549446
We're here for you
with Service Centers across the country - We have your back