The Ingersoll Rand® 205 piece 1/4, 3/8 and 1/2-inch drive master mechanic's socket set combines the most commonly used technician tools in a comprehensive all-in-one collection. The set includes 92 sockets, 3 each 72 tooth ratchets, 26 wrenches and 84 tools and accessories. All Ingersoll Rand® mobile mechanics tool sets are packed in durable, high-quality storage case that breaks down with removable hinge pins for easy storage in toolbox drawers and reassembles in seconds for transporting tools to the job site. Torx is a registered trademark of Acument Intellectual Properties LLC
features
COMPREHENSIVE SET: Includes 92 Sockets, 3 Each 72 Tooth Ratchets, 26 Wrenches and 84 Tools and Accessories.
INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
Standard
Exceeds ANSI Standards
Housing Material
Chrome Vanadium Steel
No. of Pieces
205
Power Source
Hand Tool
Weight
25.74 LB
EAN or UPC
28907549460
We're here for you
with Service Centers across the country - We have your back