- 52 Pieces
description
- The Ingersoll Rand® 52 piece master bit socket set combines the most commonly used technician tools in a comprehensive all-in-one collection. Set in a durable, high-quality storage case that breaks down with removable hinges for easy storage in toolbox drawers and reassembles in seconds for transporting tools. Torx is a registered trademark of Acument Intellectual Properties LLC
features
- COMPREHENSIVE SET: Includes 52 bit sockets to cover most automotive and industrial applications
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish
- Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- With Signature Vertical Knurling for better grip and easier handling
- INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
- COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
- QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
| Power Source | Hand Tool |
| Housing Material | Chrome Vanadium Steel |
| Standard | Exceeds ANSI Standards |
| No. of Pieces | 52 |
| Weight | 6.16 LB |
| EAN or UPC | 28907549477 |

