- 101 Pieces
description
- The Ingersoll Rand® non-slip socket and bit set includes patented sockets and bits that grip and turn damaged fasteners up to 85% rounded for easy removal. They are suitable for use on new, undamaged fasteners as well. The set includes a wide range of sockets and specialty bits that cover virtually any fastener in a garage environment, whether new or damaged.
features
- FINISHED: Non-Slip Sockets Are Constructed From Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating
- Bit Socket Bodies are Constructed of Chrome Vanadium Steel and Mated to S-2 Industrial-Grade Steel Bits
- Bit Sockets Feature a 2-Piece Press-Fit Design for Strength and Durability
- PATENTED AND UNIQUE: Patented Twist Design That Grips Tighter as sockets are Turned and Signature Vertical Knurling for Better Grip and Easier Handling
- INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
- COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
- QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
| Power Source | Hand Tool |
| Housing Material | Chrome Vanadium Steel |
| No. of Pieces | 101 |
| Standard | Exceeds ANSI Standards |
| Weight | 6.12 LB |
| EAN or UPC | 28907549484 |

