Skip to content Skip to navigation menu
Chrome Vanadium Steel 19 Pieces Ratchet and Socket Accessory Set

752025-A

Chrome Vanadium Steel 19 Pieces Ratchet and Socket Accessory Set
Item #121035148
  • 19 Pieces
Chrome Vanadium Steel 19 Pieces Ratchet and Socket Accessory Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19 Pieces

description

  • The Ingersoll® Rand set includes a large selection of the most commonly socket accessories along with 90 Tooth, machined geared, sealed head ratchets that feature Double Injection Handles for comfort and grip. The set is housed in a laser-cut foam organizer tray that drops easily into any tool chest drawer. Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque.

features

  • COMPREHENSIVE SET: Includes 90-Tooth, Sealed Head Ratchets with Double Injection Handles Ratchets and Accessories in 1/4 Inch, 3/8 Inch and 1/2 Inch Drive Sizes
  • FINISHED: Ratchets with 90 Tooth Precision Machined Gears and Sealed Heads for Increased Durability
  • Comfort Grip Handles Provides Superior Grip and Added Leverage
  • Accessories are constructed from Chrome Vanadium Steel with Mirror-Polish Finish
  • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
  • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient tool tray sets. All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set and is clearly marked with the size and type of tool so you spend less time searching for the right tool.
Power Source Hand Tool
No. of Pieces 19
Standard Exceeds ANSI Standards
Housing Material Chrome Vanadium Steel
Weight 10.34 LB
EAN or UPC 28907554051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison