Skip to content Skip to navigation menu
1/4 in, 3/8 in, 1/2 in Drive 90 Teeths 3 Pieces Ratchet Master Set

752026

1/4 in, 3/8 in, 1/2 in Drive 90 Teeths 3 Pieces Ratchet Master Set
Item #121035050
  • 3 Pieces
  • 1/4 in, 3/8 in, 1/2 in Drive Size
1/4 in, 3/8 in, 1/2 in Drive 90 Teeths 3 Pieces Ratchet Master Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Pieces
  • 1/4 in, 3/8 in, 1/2 in Drive Size

description

  • The Ingersoll Rand® 3 piece master 90 tooth ratchet set features 90 Tooth Ratchets in a thermoform organizer tray that drops easily into any tool chest drawer.These industrial-grade ratchets are built with strong, smooth 90-tooth gear mechanisms that generate increased torque and offer enhanced user control. A 4-degree swing angle makes working in tight spaces easier, while ergonomic double injection handles provide all-day comfort, superior grip and added leverage. Ingersoll Rand® ratchets are constructed of premium Chrome Vanadium steel that exceeds ANSI standards. Each is finished with mirror-polished chrome plating for added durability. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets.

features

  • INCLUDES: 1/4 Inch Drive, 3/8 Inch Drive and 1/2 Inch Drive 90 Teeth Ratchets with Double Injected Handles
  • FINISHED: 90 Tooth Precision Machined Gears
  • Chrome Vanadium Steel with Mirror-Polish Finish
  • Sealed Heads for Increased Durability
  • ERGONOMIC: Comfort Grip Handles Provides Superior Grip and Added Leverage
  • QUALITY BUILT: Exceeds ANSI Standards for Torque by 125%
  • COMPREHENSIVE CONTENTS COVERAGE: Build a complete tool collection or add to an existing one with these convenient Master Technician's Tool Tray Sets
No. of Pieces 3
Power Source Hand Tool
Drive Size 1/4 in, 3/8 in, 1/2 in
No. of Teeths 90
Housing Material Chrome Vanadium Steel
Standard Exceeds ANSI Standards
Weight 3.06 LB
EAN or UPC 28907554068
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison