- 3/8 in Drive Size
- 8 Pieces
- Metric
description
- Ingersoll Rand® hex bit sockets feature sockets that use a 2 piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, and more economy of space in your tool box.
features
- CONTENTS: Includes Metric Hex Bit Sockets in sizes 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm Hex Bit Sockets and Thermoform Organization Tray
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish
- Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- BETTER GRIP: Ingersll Rand® Signature Vertical Knurling for better grip easier handling
- INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify
- QUALITY BUILT: Exceeds ANSI Standards
| Housing Material | Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit |
| No. of Pieces | 8 |
| Standard | Exceeds ANSI Standards |
| Power Source | Hand Tool |
| Socket Bit Type | Hex |
| Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 1.08 LB |
| EAN or UPC | 28907553221 |

