- 1/2 in Drive Size
- 3 Pieces
- Inch
description
- Ingersoll Rand® hex bit sockets feature sockets that use a 2 piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands.
features
- CONTENTS: Includes SAE Hex Bit Sockets in Sizes 1/2, 9/16 & 5/8 Inch
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish
- Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- BETTER GRIP: Ingersll Rand® Signature Vertical Knurling for better grip easier handling
- QUALITY BUILT: Exceeds ANSI Standards
| Drive Size | 1/2 in |
| Power Source | Hand Tool |
| Inch/Metric | Inch |
| Housing Material | Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit |
| No. of Pieces | 3 |
| Standard | Exceeds ANSI Standards |
| Socket Bit Type | Hex |
| Weight | 0.9 LB |
| EAN or UPC | 28907553245 |

