- 1/4 in, 3/8 in Drive Size
- 11 Pieces
description
- Ingersoll Rand® tamper-proof Torx Plus bit sockets feature 5 lobe Torx Plus bit sockets that work on 5 Lobe Tamper Proof Plus fasteners mainly used in automotive applications. They use a 2-piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility and also economizes tool box space. Note: Tamper Torx Plus bit socket are a 5 lobe design and differ from the standard Tamper Torx 6 lobe bit sockets. Torx is a registered trademark of Acument Intellectual Properties LLC
features
- CONTENTS: 11pc Tamper Proof Torx Bit Sockets in sizes 1/4 Inch Drive - 10IPR, 15IPR, 20IPR, 25IPR, 27IPR, 30IPR
- 3/8 Inch Drive - 40IPR, 45IPR, 47IPR, 50IPR, 55IPR
- Thermoform Organization Tray
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish
- Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- BETTER GRIP: Signature Vertical Knurling for better grip and easier handling
- INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify
- QUALITY BUILT: Meets or Exceeds ANSI Standards
| Housing Material | Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit |
| Power Source | Hand Tool |
| Standard | Exceeds ANSI Standards |
| No. of Pieces | 11 |
| Drive Size | 1/4 in, 3/8 in |
| Socket Bit Type | Star/Torx |
| Weight | 1.08 LB |
| EAN or UPC | 28907553269 |

