Skip to content Skip to navigation menu
1/4 in, 3/8 in Drive 7 Pieces Standard 6 Points Socket Set

752036

1/4 in, 3/8 in Drive 7 Pieces Standard 6 Points Socket Set
Item #121035117
  • 1/4 in, 3/8 in Drive Size
  • 6 Points
  • 7 Pieces
  • Inch
1/4 in, 3/8 in Drive 7 Pieces Standard 6 Points Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in, 3/8 in Drive Size
  • 6 Points
  • 7 Pieces
  • Inch

description

  • Ingersoll Rand® universal joint sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility.

features

  • CONTENTS: 1/4 Inch Drive Sizes: 3/8, 7/16, 1/2 Inch, 3/8 Inch Drive Sizes: 9/16, 5/8, 11/16, 3/4 Inch
  • FINISHED: Industrial-Grade Industrial-Grade Chrome Vanadium Steel Socket Bodies with Mirror-Polished Chrome Plating
  • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling
  • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
No. of Points 6
Power Source Hand Tool
No. of Pieces 7
Inch/Metric Inch
Socket Depth Standard
Standard Exceeds ANSI Standards for Torque, Fit and Finish
Drive Size 1/4 in, 3/8 in
Housing Material Chrome Vanadium Steel
Weight 1.06 LB
EAN or UPC 28907554358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison