- 1/4 in, 3/8 in Drive Size
- 9 Pieces
- Metric
description
- Ingersoll Rand® non-slip sockets have a patented design that not only prevents fasteners from stripping, but also can remove already stripped and damaged fasteners up to 85% rounded. They are suitable for use on new, undamaged fasteners as well.
features
- CONTENTS:1/4 Inch Drive Sizes: 8, 10, 11, 12 mm, 3/8 Inch Drive Sizes: 13, 14, 16, 17, 19 mm
- FINISHED: Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating
- BETTER GRIP: Signature Vertical Knurling for Better Grip and Easier Handling
- Patented Twist Design That Grips Tighter as sockets Are Turned
- INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy to Identify by Standing Sockets on End for 360-degree Visibility
- QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
| Housing Material | Chrome Vanadium Steel |
| Power Source | Hand Tool |
| No. of Pieces | 9 |
| Socket Depth | Standard |
| Standard | Meets or Exceeds ANSI Standards |
| Drive Size | 1/4 in, 3/8 in |
| Inch/Metric | Metric |
| Weight | 0.97 LB |
| EAN or UPC | 28907554075 |

