- 8 Pieces
- Inch
description
- Ingersoll Rand® Tech Solutions bit sockets have a patented design that not only prevents fasteners from stripping, but also can remove already stripped and damaged fasteners up to 85% rounded. And they’re suitable for use on new, undamaged fasteners as well.
features
- CONTENTS:4 Pc - 1/4 Inch Drive SAE Hex Bit Sockets in Sizes, 1/8, 9/64, 5/32, 3/16 Inch,4 Pc - 3/8 Inch Drive SAE Bit Sockets in Sizes,7/32, 1/4, 5/16, 3/8 Inch
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish
- Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- BETTER GRIP: Signature Vertical Knurling for better grip and easier handling
- INCLUDES: Patent-Pending Thermoform Socket Tray That Keeps Sockets Organized and Easy to Identify By Standing Sockets on End for 360-Degree Visibility
- QUALITY BUILT: Exceeds ANSI Standards
| Inch/Metric | Inch |
| No. of Pieces | 8 |
| Power Source | Hand Tool |
| Standard | Exceeds ANSI Standards |
| Socket Bit Type | Hex |
| Housing Material | Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit |
| Weight | 0.95 LB |
| EAN or UPC | 28907555546 |

