- 3/8 in Drive Size
- 6 Points
- 11 Pieces
- Metric
description
- Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box.
features
- METRIC SIZES: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 MM
- PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
- EASIER HANDLING: Vertical Knurling Offers a Better Grip
- INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility
- QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
| No. of Pieces | 11 |
| No. of Points | 6 |
| Housing Material | Chrome Vanadium Steel |
| Drive Size | 3/8 in |
| Standard | Exceeds ANSI Standards |
| Socket Depth | Deep |
| Power Source | Hand Tool |
| Inch/Metric | Metric |
| Weight | 2.53 LB |
| EAN or UPC | 28907553375 |

