- 1/2 in Drive Size
- 12 Points
- 12 Pieces
- Inch
description
- Ingersoll Rand® 12-point shallow sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a heavy-duty storage case with snap closures and a hang tab for pegboard storage.
features
- SAE SIZES: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 Inch
- PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
- EASIER HANDLING: Vertical Knurling Offers a Better Grip
- INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage
- QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
| Housing Material | Chrome Vanadium Steel |
| Drive Size | 1/2 in |
| Power Source | Hand Tool |
| Socket Depth | Standard |
| Standard | Exceeds ANSI Standards |
| Inch/Metric | Inch |
| No. of Points | 12 |
| No. of Pieces | 12 |
| Weight | 3.5 LB |
| EAN or UPC | 28907553405 |

