- 1/2 in Drive Size
- 6 Points
- 12 Pieces
- Metric
description
- Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a heavy-duty storage case with snap closures and a hang tab for pegboard storage
features
- METRIC SIZES: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 MM
- PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
- EASIER HANDLING: Vertical Knurling Offers a Better Grip
- INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage
- QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
| Housing Material | Chrome Vanadium Steel |
| Standard | Exceeds ANSI Standards |
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| No. of Pieces | 12 |
| No. of Points | 6 |
| Socket Depth | Deep |
| Power Source | Hand Tool |
| Weight | 5.28 LB |
| EAN or UPC | 28907553412 |

