Skip to content Skip to navigation menu
1/4 in, 3/8 in, 1/2 in Drive 11 Pieces Socket Accessory Set

752055-A

1/4 in, 3/8 in, 1/2 in Drive 11 Pieces Socket Accessory Set
Item #121035077
  • 1/4 in, 3/8 in, 1/2 in Drive Size
  • 11 Pieces
1/4 in, 3/8 in, 1/2 in Drive 11 Pieces Socket Accessory Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in, 3/8 in, 1/2 in Drive Size
  • 11 Pieces

description

  • Ingersoll Rand® socket accessories are constructed with the highest quality Chrome Vanadium Steel material that exceeds ANSI quality standards. IR signature vertical knurling offers better grip and easier handling with greasy hands. Each tool is finished with mirror-polished chrome plating.

features

  • SET INCLUDES: 3-pc Universal Joints - 1/4, 3/8 and 1/2 Inch
  • 3pc Adapters - 3/8M x 1/4F, 1/2M x 3/8F, 3/8M x 1/2F
  • 2pc 1/4 Drive Extensions - 3 & 6 Inch
  • 2pc 3/8 Drive Extensions - 3 & 6 Inch
  • 1pc 1/2 Drive Extensions - 5 Inch
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Durable Thermoform Storage Tray
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
Drive Size 1/4 in, 3/8 in, 1/2 in
No. of Pieces 11
Power Source Hand Tool
Housing Material Chrome Vanadium Steel
Standard Exceeds ANSI Standards for Torque, Fit and Finish
Weight 2.39 LB
EAN or UPC 28907551951
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison