Skip to content Skip to navigation menu
1/4 in, 3/8 in, 1/2 in Drive 10 in 3 Pieces Extension Bar Set

752056

1/4 in, 3/8 in, 1/2 in Drive 10 in 3 Pieces Extension Bar Set
Item #121035064
  • 3 Pieces
  • 1/4 in, 3/8 in, 1/2 in Drive Size
1/4 in, 3/8 in, 1/2 in Drive 10 in 3 Pieces Extension Bar Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Pieces
  • 1/4 in, 3/8 in, 1/2 in Drive Size

description

  • Ingersoll Rand® socket extension bars are constructed with the highest quality Chrome Vanadium Steel material that exceeds ANSI quality standards. IR signature vertical knurling offers better grip and easier handling with greasy hands. Each tool is finished with mirror-polished chrome plating.

features

  • SET INCLUDES: Extensions in sizes 1/4 Drive x 10 Inch, 3/8 Drive x 10 Inch, 1/2 Drive x 10 Inch, Reusable Storage Tray
  • PREMIUM MATERIALS: Mirror-Polished Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
Overall Length 10 in
Standard Exceeds ANSI Quality Standards
Power Source Hand Tool
No. of Pieces 3
Drive Size 1/4 in, 3/8 in, 1/2 in
Housing Material Chrome Vanadium Steel
Weight 2.02 LB
EAN or UPC 28907551968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison